Shop All Pendants
Et2
Micro 1-Light 2" Wide Satin Brass Mini Pendant
Mfr # E25024-SBR
Zoro # G2174143
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Brass
- Height 2
- Width 2
- Voltage 100-240
- Shade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 |
Width | 2 |
Maximum Height | 121.25 |
Minimum Height | 4 |
Wire Length | 118 |
Depth | 2 |
Details
Color | Satin Brass |
Voltage | 100-240 |
Shade Material | Aluminum |
Finish | Satin Brass |
Maximum Wattage Per Bulb | 4.5 |
ADA Compliant | No |
Dimmable | Yes |
Number of Bulbs | 1 |
Bulb Type | PCB Integrated LED |
Material | Aluminum |
Weight | 0.93 |
Kelvin Rating | 3000 |
Collection | Micro |
Description
A collection of very small LED pendants unique to the market. Shades of Gypsum, Concrete, and Aluminum available in a wide variety of shapes and finishes, these small scale pendants provide an amazing amount of light. The light engine is housed in machined aluminum to reduce heat. Drivers recess into the outlet box so the canopies are very low profile in keeping with the small scale of the pendant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Hr400a33 replacement light bulb lamp (HR400A33 LIGHT BULB / LAMP)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA37-27)
- FEIT ELECTRIC LED, 3.3 W, B10, Medium Screw (E26), PK2 (BPETC40950CAFIL/2/RP)
- FLEMING SUPPLY LED Flashlight with Magnetic Swivel Base, Hanging Hook, 200 Lumen Work Lamp for Repair, Assistance (627955OYW)
- ET2 Dwell 1-Light 3.5" Wide White Pendant Light (E25002-WT)
- ET2 Picolo 6-Light 25" Wide Polished Chrome Pendant Light (E22276-75PC)
- ET2 Signature LED Pendant (E20468-BCN)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- ET2 Hive 1-Light 7.75" Wide Gray Pendant Light (E25035-GY)
- ET2 Quartz 9-Light 15.75" Wide Black Pendant Light (E31246-20BK)
- NUVO Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade (60/7972)
- Et2 Pendants