Shop All Pendants
Et2
Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light
Mfr # E21442-BKMG
Zoro # G2176578
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black / Metallic Gold
- Width 5.5
- Voltage 120
- Shade Material Steel
- Finish Black / Metallic Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 23.25 |
Width | 5.5 |
Minimum Height | 25.25 |
Wire Length | 120 |
Depth | 16.5 |
Maximum Height | 145 |
Details
Color | Black / Metallic Gold |
Voltage | 120 |
Shade Material | Steel |
Finish | Black / Metallic Gold |
Kelvin Rating | 3000 |
Material | Steel, Acrylic |
Number of Bulbs | 2 |
Collection | Mermaid |
Weight | 3.53 |
Dimmable | Yes |
ADA Compliant | No |
Bulb Type | PCB Integrated LED |
Maximum Wattage Per Bulb | 7.2 |
Description
This unique collection features pendants constructed of two separate pieces inserted into each other. The Matte Black outer shade is bevel cut in an opposing direction of the inner Metallic Gold shade. The inner shade can rotate to give a different look and a frosted glass pane softly diffuses the recessed LED source.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Inspire Collection Brushed Nickel Three-Light 18" Semi-Flush Mount (P350167-009)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - White Finish (SF76-522)
- HALO Tl44S (TL44S2GMWBB)
- ILC Replacement for Ushio Cf26te/865 replacement light bulb lamp (CF26TE/865 USHIO)
- ET2 Groove 24" LED Pendant (E22724-BK)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- ET2 Blossom 5-Light Pendant (E32795-93NAB)
- ET2 Quartz 9-Light 15.75" Wide Black Pendant Light (E31246-20BK)
- ET2 Signature LED Pendant (E20468-BC)
- ET2 Picolo 6-Light 25" Wide Polished Chrome Pendant Light (E22276-75PC)
- WESTINGHOUSE Pendant 60W Mini, Brushed Nickel Clear Crackle Glass (6105700)
- Et2 Pendants