Shop All Sconces
Et2
Link 2-Light 5.5" Wide Satin Nickel Wall Sconce
Mfr # E20350-SN
Zoro # G2175193
product price: $268.00
/ea
Free Shipping & Returns
$268.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20.25
- Width 5.5
- Dimmable Yes
- Finish Satin Nickel
- Maximum Wattage Per Bulb 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 20.25 |
Width | 5.5 |
Depth | 6.5 |
Backplate Height | 4.75 |
Wire Length | 8 |
Details
Dimmable | Yes |
Finish | Satin Nickel |
Maximum Wattage Per Bulb | 18 |
Collection | Link |
Color | Satin Nickel |
Material | Steel, Aluminium |
Kelvin Rating | 3000 |
Voltage | 120 |
ADA Compliant | No |
Number of Bulbs | 2 |
Bulb Type | PCB Integrated LED |
Weight | 2.60142 |
Description
Chain links of Satin Nickel are illuminated internally by encased LED light. The suspending frames are adjustable to create different expansions of the linear pendants and flush mounts. A coordinating wall sconce completes this streamlined contemporary collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel 3200L, 40K, 0-10V, 2X2 (22FP3240C)
- ENERGIZER ENERGIZER LED 21 Lumens Silver Inspection Flashlight (PLED23AEH)
- ILC Replacement for Bryant 3742 Socket (3742 SOCKET BRYANT)
- DABMAR LIGHTING Wall Light, DSL1002, B, Hooded, Brick, Step (DSL1002-B)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- LIVEX LIGHTING Swing Arm Wall Lamps 1 Light Antique Brass Swing Arm Wall Lamp (40037-01)
- Et2 Sconces