Shop All Flushmount Lights
Et2 Lighting
ET2 Lighting E52004-SN Taylor 4-Light Fixed Rail Track Light; Satin Nickel
Mfr # E52004-SN
Zoro # G504130958
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2 Lighting
- MFR # E52004-SN
- Zoro # G504130958
- UPC # 845094094333
- Country of Origin China
- Category Flushmount Lights
Description
A clean update to the fixed rail track fixture, the Tailor features machined aluminum heads finished in Satin Nickel or Black that swivel to direct the light where its needed most. Great for family rooms and multi-family applications.
Specifications- Color: Satin Nickel
- Bulb Type: LED
- Socket Type: PCB Integrated
- No of bulbs: 4
- Max Wattage: 7
- Bulb(s) Included: Yes
- Dimmable: ELV or Triac CL
- Bulb Hours: 40000
- Color Temperature: 3000 Kelvin
- Bulb CRI: 90
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Outdoor LED Sconce, Color 3000K, 3500 lm (GLEW0536L30UDBK)
- KILLARK Mounting Splice Box Wall Mount (VMB2B)
- IQ AMERICA LM-2402 Motion Security FloodLight 2100 Lumen 240 Degree 70' Detection Eave Wall Mount WH (LM2402WH)
- ILC Replacement for Viqua S600rl-ho replacement light bulb lamp (S600RL-HO VIQUA)
- LITHONIA LIGHTING LED Linear Strip Light, 4954 lm (CLX L48 5000LM SEFRDLMVOLTGZ1050K80CRIWH)
- PROJECTABLES LED Night Light, Plug In, Light Sensing (13347)
- COMPONENT HARDWARE Mt 30W Natural White Strip LED Hood Ligh (LED-L87-1030N)
- NUVO 10-Inch LED Disk Light, CCT Selectable 3K/4K/5K, Brushed Nickel Finish (62/1675)
- PROGRESS LIGHTING Everlume Collection Black 11" Edgelit Square Trim Ring (P860054-031)
- PROGRESS LIGHTING Appeal 2-Light 9" Flush Mount, 60 W, Brushed Nickel (P3549-09)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Clear Glass (VXS-100-GL)
- Et2 Lighting Flushmount Lights