Shop All Pendants
Et2
Larmes 24-Light 14" Wide Polished Chrome Linear Pendant
Mfr # E20118-18
Zoro # G2171879
product price: $1,388.00
/ea
Free Shipping & Returns
$1,388.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 8
- Width 37.5
- Style Contemporary
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8 |
Width | 37.5 |
Depth | 14 |
Maximum Height | 122 |
Wire Length | 118 |
Minimum Height | 12 |
Details
Color | Polished Chrome |
Style | Contemporary |
Shade Material | Glass |
Finish | Polished Chrome |
Weight | 20.02 |
Shade Finish | Clear |
Dimmable | Yes |
Number of Bulbs | 24 |
Material | Glass |
Collection | Larmes |
Bulb Type | 12V G4 Xenon |
ADA Compliant | No |
Kelvin Rating | 2900 |
Maximum Wattage Per Bulb | 10 |
Description
A simple idea gracefully executed in the Larmes collection. Row upon row of Clear oversized teardrops, mounted onto an extended Polished Chrome lamp holder that supports xenon lamps, sets the stage. Individually adjustable drops for custom stagger effects allow for dramatic impact. An added benefit of each drop being aircraft cable-suspended, is the ability to adjust the overall height of the piece to fit the space. The final result is stark and stunning.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Linear Stairwell, 24", 15W, 4000K, OCC (RPT-P-LIVC-G2-2FT-20L-840-FWFC-OCC-R-S1)
- NUVO 2 Light 12 in. Ceiling Fixture White Round White (SF77-823)
- STREAMLIGHT Industrial Lantern, 7.43" L, Orange Body (44311)
- NILFISK / CLARKE / KENT. Clarke Replacement Detachable 33' Power Cord For MA10 (107416428)
- ET2 Quartz 9-Light 15.75" Wide Black Pendant Light (E31246-20BK)
- ET2 Union LED 5-Light Pendant (E20377-MPLT)
- ET2 Signature LED Pendant (E20468-BCN)
- ET2 Sway 1-Light 7" Wide Gray Pendant Light (E25034-GY)
- ET2 Cage 1-Light 15.75" Wide White Pendant Light (E20573-WT)
- ET2 Signature LED Pendant (E20468-BC)
- NUVO Dover 1-Light Small Pendant Vintage Brass with Clear Glass (60/7410)
- Et2 Pendants