Shop All Flushmount Lights
Et2
Intersect 1-Light 23.5" Wide Black Flush Mount Light
Mfr # E20646-61BK
Zoro # G2173933
product price: $928.00
/ea
Free Shipping & Returns
$928.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.5
- Voltage 120
- Height 4.5
- Dimmable Yes
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E20646-61BK
- Zoro # G2173933
- UPC # 845094088301
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 23.5 |
Height | 4.5 |
Depth | 23.5 |
Wire Length | 8 |
Details
Voltage | 120 |
Dimmable | Yes |
Finish | Black |
Weight | 16.5 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 108 |
Shade Finish | White |
Material | Acrylic, Stainless Steel |
Collection | Intersect |
Kelvin Rating | 3000 |
Number of Bulbs | 1 |
Bulb Type | PCB Integrated LED |
Color | Black |
Shade Material | Acrylic |
Description
Large scale LED ceiling fixtures finished in Black with our ever-popular Inca pattern on the bottom are a welcome addition to our line. High lumen output makes for excellent light sources in larger interior areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE PAR30 LED Light Bulbs 11W (75W Equivalent) 850LM 5000K Bright White Dimmable E26 Base 4-Pack (LR31609-4PK)
- KILLARK 30Amp 600V Encl Switch Unfused (DEDS-30)
- ALEDDRA G3 Emergency LED T8, 15W, 3500K, 4ft (LLT-4-EM-T8-G3-15W-35K)
- PROGRESS LIGHTING Hartwick Collection Black One-Light Wall Sconce (P710087-031)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- ACCESS LIGHTING Cobalt, Flush Mount, White Finish, Opal Glass (20624-WH/OPL)
- SATCO NUVO LED CEILING FXT WH 20W (62/1212)
- NUVO 10-Inch LED Disk Light, CCT Selectable 3K/4K/5K, Brushed Nickel Finish (62/1675)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- SIMPLE DESIGNS Square Flushmount Ceiling Light with Scroll Swirl Design (FM3001-WHT)
- Z-LITE Halcyon 2 Light Flush Mount, Brushed Nickel (723F13-BN)
- Et2 Flushmount Lights