Shop All Flushmount Lights
Et2
Intersect 1-Light 15.75" Wide Black Flush Mount Light
Mfr # E20645-61BK
Zoro # G2174502
product price: $498.00
/ea
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.75
- Voltage 120
- Height 4.25
- Dimmable Yes
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E20645-61BK
- Zoro # G2174502
- UPC # 845094088295
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 15.75 |
Height | 4.25 |
Depth | 15.75 |
Wire Length | 8 |
Details
Voltage | 120 |
Dimmable | Yes |
Finish | Black |
Weight | 8.58 |
Shade Material | Acrylic |
Maximum Wattage Per Bulb | 34 |
Color | Black |
Material | Acrylic, Stainless Steel |
Shade Finish | White |
Bulb Type | PCB Integrated LED |
Number of Bulbs | 1 |
ADA Compliant | No |
Kelvin Rating | 3000 |
Collection | Intersect |
Description
Large scale LED ceiling fixtures finished in Black with our ever-popular Inca pattern on the bottom are a welcome addition to our line. High lumen output makes for excellent light sources in larger interior areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Stay Shine Incandescent Mini Clear/Warm White 100 ct String Christmas Lights 33 ft. (44792-71)
- ILC Replacement for Osram Sylvania 64432f replacement light bulb lamp (64432F OSRAM SYLVANIA)
- ELCO LIGHTING Floating Canopy and Feed Point Track Accessory (EP809B)
- FEIT ELECTRIC Bulb Led 60W A19 Gu24 3K 800L (BPOM60DM/930CA/GU)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 2700K Non-T24 (57612WTWT)
- PROGRESS LIGHTING Square Glass 2 Light Close-to-Ceiling, 60 W, White (P4961-30)
- MAXIM Trim 1-Light 7" Wide Black Utility Items (57662WTBK)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 40K MVOLT OP BRZ)
- ACCESS LIGHTING Disc, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20811LEDD-WH/ACR)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount Motion Sensor 18W Color Temp Select 8In White Fnsh White AcrylicShd (6133200)
- Et2 Flushmount Lights