Shop All Flushmount Lights
Et2
Intersect 1-Light 15.75" Wide Black Flush Mount Light
Mfr # E20642-61BK
Zoro # G2174554
product price: $418.00
/ea
Free Shipping & Returns
$418.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.75
- Voltage 120
- Height 4.25
- Dimmable Yes
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E20642-61BK
- Zoro # G2174554
- UPC # 845094088318
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 15.75 |
Height | 4.25 |
Depth | 15.75 |
Wire Length | 8 |
Details
Voltage | 120 |
Dimmable | Yes |
Finish | Black |
Weight | 5.5 |
Color | Black |
Kelvin Rating | 3000 |
Number of Bulbs | 1 |
ADA Compliant | No |
Collection | Intersect |
Shade Finish | White |
Material | Acrylic, Stainless Steel |
Bulb Type | PCB Integrated LED |
Shade Material | Acrylic |
Maximum Wattage Per Bulb | 34 |
Description
Large scale LED ceiling fixtures finished in Black with our ever-popular Inca pattern on the bottom are a welcome addition to our line. High lumen output makes for excellent light sources in larger interior areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Volpi Intralux 5000-1 replacement light bulb lamp (INTRALUX 5000-1 VOLPI)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Pink (LT2024-PNK)
- LITHONIA LIGHTING Recessed Troffer, 5238 lm, Integrated LED (2VTL4 48L ADP EZ1 LP835 N100)
- DEWALT USB-C Rechargeable Flashlight (DCL183)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- ETI Spin Light, LED, 11.5W, 810 lm, 7" (54690112)
- NUVO 2 Light 12 in. Ceiling Fixture White Round White (SF77-823)
- BULBRITE 10-Watt White Integrated LED 5.5 in. Ceiling Flush Mount (773128)
- RADIONIC HI-TECH Flush Mount, Stephanie, 2-Light (K_FM_5412)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTWT)
- PROGRESS LIGHTING Two-Light Dome Glass 13-1/4" Close-to-Ceiling (P3925-09)
- Et2 Flushmount Lights