Shop All Flushmount Lights
Et2
Inca 9-Light 23.5" Wide Polished Chrome Flush Mount Light
Mfr # E21301-10PC/BUL
Zoro # G2172201
product price: $708.00
/ea
Free Shipping & Returns
$708.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.5
- Voltage 120
- Height 8.75
- Dimmable Yes
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E21301-10PC/BUL
- Zoro # G2172201
- UPC # 845094075745
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 23.5 |
Height | 8.75 |
Depth | 23.5 |
Details
Voltage | 120 |
Dimmable | Yes |
Finish | Polished Chrome |
Shade Finish | Clear and White |
Kelvin Rating | 2700 |
Maximum Wattage Per Bulb | 2.9 |
Bulb Type | G9 LED |
ADA Compliant | No |
Number of Bulbs | 9 |
Collection | Inca |
Color | Polished Chrome |
Shade Material | Stainless Steel |
Weight | 14.74 |
Material | Stainless Steel, Steel |
Style | Crystal |
Description
Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Halogen Socket Doubl End (60520)
- MAXIM CounterMax MXInterLink4 9" Connector Cord (87876WT)
- DORCY DieHard 1000 lm Black/Blue LED Flashlight Power Bank (41-6358)
- ILC Replacement for Spectroline Q-22 White replacement light bulb lamp, 2PK (Q-22 WHITE SPECTROLINE)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- LITHONIA LIGHTING LED Linear Strip Light, 2963 lm (CLX L48 3000LM SEFRDLMVOLTGZ1050K80CRIWH)
- PROGRESS LIGHTING Everlume Collection Antique Bronze 7" Edgelit Round Trim Ring (P860049-020)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 35K MVOLT OP BRZ)
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm (FMSATL 16 20840 BN M4)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830W)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 40K MVOLT OP BRZ)
- Et2 Flushmount Lights