Shop All Flushmount Lights
Et2
Inca 9-Light 23.5" Wide Polished Chrome Flush Mount Light
Mfr # E21301-10PC
Zoro # G2171072
product price: $608.00
/ea
Free Shipping & Returns
$608.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.5
- Height 8.75
- Dimmable Yes
- Finish Polished Chrome
- Material Stainless Steel, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E21301-10PC
- Zoro # G2171072
- UPC # 845094032748
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 23.5 |
Height | 8.75 |
Depth | 23.5 |
Details
Dimmable | Yes |
Finish | Polished Chrome |
Material | Stainless Steel, Steel |
Bulb Type | G9 Xenon |
Shade Finish | Clear and White |
Style | Crystal |
Weight | 14.74 |
Shade Material | Metal |
Kelvin Rating | 2900 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 40 |
Number of Bulbs | 9 |
Collection | Inca |
Color | Polished Chrome |
Description
Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLVE LED Floodlight, 120/277V, 150W, 18800 lm (EFH1010AA66750ADT1DKBZ)
- VIQUA D4 Replacement Lamp (602805)
- ILC Replacement for Light Bulb / Lamp Jde11 130v-75w replacement light bulb lamp (JDE11 130V-75W LIGHT BULB / LAMP)
- SATCO BR40 E26 (Medium) LED Bulb Warm White 75 W (S9635)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Classic 13In, Brushed Nkl Frosted Swirl Glass (6430400)
- MAXIM Essentials 2-Light 11.5" Wide Oil Rubbed Bronze Flush Mount Light (5849MROI)
- VAXCEL Horizon 12in LED Flush Mount Bronze (C0153)
- PROGRESS LIGHTING Round LED Surface Flush Mount, White (P8222-28-30K)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8330B)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, White (P3709-30)
- Et2 Flushmount Lights