Shop All Flushmount Lights
Et2
Inca 9-Light 23.5" Wide Bronze Flush Mount Light
Mfr # E21301-10BZ/BUL
Zoro # G2170311
product price: $728.00
/ea
Free Shipping & Returns
$728.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.5
- Voltage 120
- Height 8.75
- Dimmable Yes
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E21301-10BZ/BUL
- Zoro # G2170311
- UPC # 845094075738
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 23.5 |
Height | 8.75 |
Depth | 23.5 |
Details
Voltage | 120 |
Dimmable | Yes |
Finish | Bronze |
Number of Bulbs | 9 |
Shade Finish | Cognac |
Material | Stainless Steel, Steel |
Collection | Inca |
Bulb Type | G9 LED |
ADA Compliant | No |
Kelvin Rating | 2700 |
Weight | 14.74 |
Style | Crystal |
Color | Bronze |
Maximum Wattage Per Bulb | 2.9 |
Shade Material | Stainless Steel |
Description
Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Duo 16'' Round Flush Mount (12284CLSWSN)
- ILC Replacement for Light Bulb / Lamp Socket-h82 (SOCKET-H82 LIGHT BULB / LAMP)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8308)
- ILC Replacement for Light Bulb / Lamp 755-white-led replacement light bulb lamp (755-WHITE-LED LIGHT BULB / LAMP)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- ILC Replacement For NUVO LIGHTING, S29339 (S29339)
- ACCESS LIGHTING ModPLUS, Dual Voltage Emergency Backup LED Flush Mount, White Finish, Acrylic Lens Acrylic (20850LEDEM-WH/ACR)
- FEIT ELECTRIC LED FLAT PANEL 11in. 12.5W (74210/6WY)
- MAXIM Essentials 2-Light 11.5" Wide Oil Rubbed Bronze Flush Mount Light (5849MROI)
- LITHONIA LIGHTING LED Flush Mount, 35W, 4000K, 120V, 3100 lm (FMLL 9 30840)
- DESIGNERS FOUNTAIN Parsons 1-Light Black Outdoor Flush Mount Light with Frosted Glass Shade (2067-BK)
- Et2 Flushmount Lights