Shop All Flushmount Lights
Et2
Inca 9-Light 23.5" Wide Bronze Flush Mount Light
Mfr # E21301-10BZ
Zoro # G2170171
product price: $628.00
/ea
Free Shipping & Returns
$628.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.5
- Height 8.75
- Dimmable Yes
- Finish Bronze
- Shade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E21301-10BZ
- Zoro # G2170171
- UPC # 845094060710
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 23.5 |
Height | 8.75 |
Depth | 23.5 |
Details
Dimmable | Yes |
Finish | Bronze |
Shade Material | Stainless Steel |
Weight | 14.74 |
Number of Bulbs | 9 |
Collection | Inca |
Shade Finish | Cognac |
Style | Crystal |
Material | Stainless Steel, Steel |
Kelvin Rating | 2900 |
Maximum Wattage Per Bulb | 40 |
ADA Compliant | No |
Color | Bronze |
Bulb Type | G9 Xenon |
Description
Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAKEMAN Camping Lantern with Fan - Weather-Resistant Camping Light with 18 LED Bulbs by Black (80-48453)
- COMPONENT HARDWARE Recessed Mount 43W Natural White Strip (LED-L82-1030-40N)
- ILB GOLD Full Spectrum Bulb, Replacement For International Lighting FML27/65 (FML27/65)
- MAXLITE Lamp, LED, 2990/4550/6240 lm, 120 to 277V (LSV4U23WCSCR)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- ETI Reva Flushmount, LED, Round, 24" (54614242)
- NUVO 2 Light 12 in. Ceiling Fixture White Round White (SF77-823)
- MAXIM Prime 3-Light 16" Wide Grass Cloth Flush Mount Light (10220GC)
- HOME IMPRESSIONS 6 In. Brushed Nickel Incandescent Flush Mount Ceiling Light Fixture (ICL9BN)
- MONUMENT 1-Light Ceiling in Fixture Brushed Nickel Interior Flush-Mount with Frosted Swirl Glass (558728)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Mushroom 7.25In White White Glass (6669900)
- Et2 Flushmount Lights