Shop All Flushmount Lights
Et2
Inca 7-Light 15.75" Wide Bronze Flush Mount Light
Mfr # E21300-10BZ
Zoro # G2169289
product price: $418.00
/ea
Free Shipping & Returns
$418.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15.75
- Height 8.5
- Dimmable Yes
- Finish Bronze
- Shade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E21300-10BZ
- Zoro # G2169289
- UPC # 845094060703
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 15.75 |
Height | 8.5 |
Depth | 15.75 |
Details
Dimmable | Yes |
Finish | Bronze |
Shade Material | Stainless Steel |
Shade Finish | Cognac |
Maximum Wattage Per Bulb | 40 |
ADA Compliant | No |
Kelvin Rating | 2900 |
Color | Bronze |
Weight | 8 |
Bulb Type | G9 Xenon |
Style | Crystal |
Material | Stainless Steel, Steel |
Number of Bulbs | 7 |
Collection | Inca |
Description
Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow Flashlight, AA (033150-0103-245)
- ILC Replacement Light Bulb / Lamp Jd120v-100w/ba15dcl Metal/porcelain Base replacement light bulb lamp (JD120V-100W/BA15DCL METAL/PORCELAIN BASE LIGHT BU)
- LUXRITE B11 LED Light Bulbs 4W (40W Equivalent) 400LM 3000K Soft White Dimmable E12 Candelabra Base 6-Pack (LR21574-6PK)
- HALO Adjustable With Splay 25° Tilt, 378 (378P)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, Beige Fabric Shade, Acrylic Diffuser (62/998)
- BULBRITE 10-Watt White Integrated LED 5.5 in. Ceiling Flush Mount (773128)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50160-WH/OPL)
- ETI LED Flush Mount, Plastic, Polycarbonate (56572113)
- PROGRESS LIGHTING Round LED Surface Flush Mount, White (P8222-28-30K)
- AMAX LIGHTING Amax Lighting 11" Round Platter LED Flush Mount Light, 40W, 120V, 3000K, Black (LED-SM15DL/BLK)
- Et2 Flushmount Lights