Shop All Vanity Lights
Et2
Inca 4-Light 4.25" Wide Polished Chrome Vanity Light
Mfr # E21317-10PC/BUL
Zoro # G2167423
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 5
- Width 4.25
- Voltage 120
- Style Crystal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E21317-10PC/BUL
- Zoro # G2167423
- UPC # 845094075929
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5 |
Width | 4.25 |
Depth | 4.3 |
Details
Color | Polished Chrome |
Voltage | 120 |
Style | Crystal |
Shade Material | Stainless Steel |
Kelvin Rating | 2700 |
Material | Stainless Steel, Steel |
Shade Finish | Clear and White |
ADA Compliant | No |
Collection | Inca |
Number of Bulbs | 4 |
Finish | Polished Chrome |
Weight | 7.7 |
Bulb Type | G9 LED |
Maximum Wattage Per Bulb | 2.9 |
Dimmable | Yes |
Description
Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Par Metal Splay, 5000 (5000P)
- WESTINGHOUSE Pendant LED 7.5W Mini Rayman 11In, Brushed Brass Cylinder Shade (6111100)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602132)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs Q75T4/Cl-120V-Gy8, 2PK (Q75T4/CL-120V-GY8)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- VAXCEL Bozeman 3L Light Kit (Dual Mount) Bronze (LK55716BBZ-C)
- NUVO Ballerina 3 Light 24 in. Vanity Alabaster Glass Bell Shades (60-329)
- LALIA HOME Three Light Metal, Opaque White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, Chrome (LHV-1006-CH)
- THOMAS Triton 3Light Wall Lamp in Moonlight Silver (SL717372)
- KUZCO LIGHTING Brio Chrome Vanity Lights (VL63636-CH)
- Et2 Vanity Lights