Shop All Vanity Lights
Et2
Inca 3-Light 4.25" Wide Bronze Vanity Light
Mfr # E21316-10BZ/BUL
Zoro # G2166924
product price: $220.00
/ea
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Height 5
- Width 4.25
- Voltage 120
- Style Crystal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E21316-10BZ/BUL
- Zoro # G2166924
- UPC # 845094075899
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5 |
Width | 4.25 |
Backplate Height | 24 |
Depth | 4.3 |
Details
Color | Bronze |
Voltage | 120 |
Style | Crystal |
Shade Material | Stainless Steel |
Maximum Wattage Per Bulb | 2.9 |
Shade Finish | Cognac |
Weight | 2.2 |
Finish | Bronze |
Material | Stainless Steel, Steel |
Dimmable | Yes |
Bulb Type | G9 LED |
Kelvin Rating | 2700 |
Number of Bulbs | 3 |
Collection | Inca |
Description
Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 12-Pack (LR23796-12PK)
- KILLARK Jelly Jar LED Retrofit, 1085 lm, 120VAC (WTR-2)
- BODINE 17215 W, 1400 lm SelfTesting Emergency Ballast (B50STU)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4900 lm, 47-3/4" L (LCAT24-35MLG-EDU)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62504LEDD-BS/FST)
- FEIT ELECTRIC LED RND FIXTURE WHT 13"" (71801)
- NUVO Ballerina 7-Light 48 in. Vanity - with Alabaster Glass Bell Shades (60-294)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- LALIA HOME Three Light Metal, Opaque White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, White (LHV-1006-WH)
- Et2 Vanity Lights