Shop All Vanity Lights
Et2
Inca 2-Light 4.25" Wide Polished Chrome Vanity Light
Mfr # E21315-10PC
Zoro # G2176934
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 5
- Width 4.25
- Style Crystal
- Shade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E21315-10PC
- Zoro # G2176934
- UPC # 845094043423
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5 |
Width | 4.25 |
Depth | 4.3 |
Backplate Height | 15.7 |
Details
Color | Polished Chrome |
Style | Crystal |
Shade Material | Stainless Steel |
Number of Bulbs | 2 |
Weight | 1.76 |
Collection | Inca |
ADA Compliant | No |
Finish | Polished Chrome |
Maximum Wattage Per Bulb | 40 |
Shade Finish | Clear and White |
Bulb Type | G9 Xenon |
Dimmable | Yes |
Material | Stainless Steel, Steel |
Description
Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Quartz Metal Halide HID Bulb, 1000W, 4000K (M1000/U/BT37)
- SHAT-R-SHIELD SHAT-R-SHIELD 32W, T8 U-Shaped Fluorescent Light Bulb (FB32T8/TL835/6/ALTO)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SP41/U6/ECO)
- ILC Replacement for GE General Electric G.E 21950 replacement light bulb lamp (21950 GE GENERAL ELECTRIC G.E)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- QUOIZEL Gibson 3-Light Polished Chrome Vanity Light (GIB8622C)
- DALS 32 Inch CCT LED Linear Vanity Light (LEDVAN003-CC-32BK)
- MAXIM LIGHTING Corona 2-Light Bath Vanity (10212CLBK)
- VAXCEL Avenant 3L Vanity French Bronze (W0156)
- Et2 Vanity Lights