Shop All Sconces
Et2
Inca 1-Light 7.8" Wide Bronze Wall Sconce
Mfr # E21302-10BZ/BUL
Zoro # G2173050
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.9
- Width 7.8
- Dimmable Yes
- Finish Bronze
- Shade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5.9 |
Width | 7.8 |
Depth | 4 |
Backplate Height | 7.5 |
Details
Dimmable | Yes |
Finish | Bronze |
Shade Material | Stainless Steel |
Material | Stainless Steel, Steel |
Color | Bronze |
Voltage | 120 |
Shade Finish | Cognac |
Style | Crystal |
Maximum Wattage Per Bulb | 2.9 |
Kelvin Rating | 2700 |
Weight | 1.54 |
Number of Bulbs | 1 |
Bulb Type | G9 LED |
Collection | Inca |
Description
Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K)
- ILC Replacement for Northern Light Techn Flamingo replacement light bulb lamp (FLAMINGO NORTHERN LIGHT TECHN)
- ILC Replacement For EIKO BAYC200W850UD (BAYC/200W/850/UD)
- STREAMLIGHT Black No 250 lm (88033)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- RADIONIC HI-TECH Outdoor Sconce, Circa, 2-Light (K_OS_6078)
- Et2 Sconces