Shop All Flushmount Lights
Et2
iCorona 1-Light 23.5" Wide Matte White Flush Mount Light
Mfr # E35001-MW
Zoro # G2170792
product price: $1,128.00
/ea
Free Shipping & Returns
$1,128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.5
- Voltage 120
- Height 5.5
- Dimmable Yes
- Finish Matte White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E35001-MW
- Zoro # G2170792
- UPC # 845094088615
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 23.5 |
Height | 5.5 |
Depth | 23.5 |
Wire Length | 8 |
Details
Voltage | 120 |
Dimmable | Yes |
Finish | Matte White |
Kelvin Rating | Color Ambience |
Weight | 13.23 |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 40 |
Bulb Type | PCB Integrated LED |
Collection | iCorona |
ADA Compliant | No |
Material | Aluminum, Steel |
Color | Matte White |
Description
Meet the new standard in smart lighting, Friends of HUE together with ET2 introduce the iCorona pendant. Encased inside a dual Matte White ring is a Philips Hue light engine that can change the color temperature, dim the lights, as well as a wide variety of programmable room scenes. All of this can be done from your phone, Amazon Echo, Apple HomeKit, and many other Zigbee protocol devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 4100K (CF18DD/841/ECO)
- ILC Replacement for Halco Par20fl7/930/wh/led replacement light bulb lamp (PAR20FL7/930/WH/LED HALCO)
- LITHONIA LIGHTING LED Linear Strip Light, 2963 lm (CLX L48 3000LM SEFRDLMVOLTGZ1050K80CRIWH)
- SIGNIFY T8 U6 Fluorescent 20Pk (FB32T8/TL835/6/ALTO)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount 60W 2-Light Elway 13.75In Barnwood Glassvnz Stl (6126200)
- AMAX LIGHTING Amax Lighting 11" Round Platter LED Flush Mount Light, 40W, 120V, 3000K, Black (LED-SM15DL/BLK)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830W)
- JESCO Flush Mount LED 12 Square Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12S-120V-SW3-WH)
- VAXCEL Horizon 12in LED Flush Mount Nickel (C0152)
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- Et2 Flushmount Lights