Shop All Sconces
Et2
Hope 1-Light 4.75" Wide Black / Metallic Gold Wall Sconce
Mfr # E24809-75BKMG
Zoro # G2173288
product price: $74.09
/ea
$74.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 39.5
- Dimmable Yes
- Finish Black / Metallic Gold
- Kelvin Rating 3000
- Collection Hope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 39.5 |
Width | 4.75 |
Backplate Height | 4.75 |
Depth | 18.5 |
Details
Dimmable | Yes |
Finish | Black / Metallic Gold |
Kelvin Rating | 3000 |
Collection | Hope |
ADA Compliant | No |
Maximum Wattage Per Bulb | 3 |
Number of Bulbs | 1 |
Shade Finish | Clear Acrylic |
Color | Black / Metallic Gold |
Weight | 3.97 |
Bulb Type | PCB Integrated LED |
Material | Steel, Aluminum, Acrylic |
Description
Gracefully sweeping arms are finished in a textured Black with a Metallic Gold cups that suspends a faceted Clear acrylic diamond. Adding interest to the fixture, intersecting arms create an art form sure to attract attention. A pin up wall sconce with an arm that pivots is perfectly suited for bedside lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1040K80CRIDWH)
- WESTINGHOUSE Westinghouse 66682 2 Light Multi-Directional Ceiling Fixture; White (503703)
- LEVITON White Porcelain Incandescent Keyless Lampholder (B01-49875-000)
- WESTINGHOUSE Pendant 60W Mini Hammered Copper Shade (6105400)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- WESTINGHOUSE Two-Light Indoor Wall Fixture Iron Hill ORB, Metal Shades (6354800)
- Et2 Sconces