Shop All Semi-Flushmount Lights
Et2
Hoopla 3-Light 15.75" Wide Black / Gold Semi-Flush Mount Light
Mfr # E24323-BKGLD
Zoro # G2168449
product price: $948.00
/ea
Free Shipping & Returns
$948.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black / Gold
- Bulb Type PCB Integrated LED
- Number of Bulbs 3
- Wire Length 120
- Height 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E24323-BKGLD
- Zoro # G2168449
- UPC # 845094084631
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Wire Length | 120 |
Height | 11.5 |
Maximum Height | 11.5 |
Width | 15.75 |
Depth | 26 |
Details
Finish | Black / Gold |
Bulb Type | PCB Integrated LED |
Number of Bulbs | 3 |
ADA Compliant | No |
Color | Black / Gold |
Weight | 7.7 |
Voltage | 120 |
Dimmable | Yes |
Material | Steel, Aluminum, Acrylic |
Maximum Wattage Per Bulb | 40 |
Collection | Hoopla |
Kelvin Rating | 3000 |
Description
Rings of various sizes finished in Black are supported from a column of soft Gold. This European classic is a soft contemporary design which works in today's home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BOLT REDLITHIUM USB Headlamp (600 Lumens) (2118-21)
- MAXXIMA Utility Shop Light LED 4 ft 4800 Lumens (MSL-404800C)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 40K, 4PK (S28562)
- NEWHOUSE LIGHTING - INDOOR Olivia LED Clamp Light Desk Lamp with Flexible Gooseneck, 3 Brightness Levels & 3 Color Modes, White (NHCLP-OL-WH)
- HUDSON VALLEY Petersburg 1 Light Semi Flush (3412F-OB)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Brushed Gold (89463/3)
- PROGRESS LIGHTING Inspire Collection Brushed Nickel Three-Light 18" Semi-Flush Mount (P350167-009)
- CRYSTORAMA Antique Gold Broche 8 Light Semi-Flush Ceiling Fixture (519-GA_CEILING)
- LIVEX LIGHTING Brushed Nickel Semi Flush, 5 Light (58068-91)
- GROTE LIGHTING LED AMBER DIRECTIONAL DIS 4PK (78163-1)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-009-30)
- Et2 Semi-Flushmount Lights