Shop All Pendants
Et2
Hive 1-Light 7.75" Wide Gray Pendant Light
Mfr # E25035-GY
Zoro # G2168473
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 7
- Width 7.75
- Voltage 120
- Shade Material Cement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 |
Width | 7.75 |
Minimum Height | 8.5 |
Maximum Height | 125.75 |
Depth | 7.75 |
Wire Length | 118 |
Details
Color | Gray |
Voltage | 120 |
Shade Material | Cement |
Finish | Gray |
Number of Bulbs | 1 |
Kelvin Rating | 3000 |
Weight | 3.53 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 7 |
Collection | Hive |
Material | Concrete |
Bulb Type | GU10 LED |
Dimmable | Yes |
Description
Unique shaped pendants of White gypsum and Grey concrete provide an economical solution for your lighting needs. With LED GU10 light bulbs included you get both style and long life from these durable pendants.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S8420 replacement light bulb lamp, 25PK (S8420 SATCO)
- PRINCETON TEC 1" Headlamp Strap - Olive Drab (HL-501-OD)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6071-001D)
- ILC Replacement for Norman Lamps F10t5-cw replacement light bulb lamp (F10T5-CW NORMAN LAMPS)
- ET2 Sway 1-Light 7" Wide Gray Pendant Light (E25034-GY)
- ET2 Dwell 1-Light 3.5" Wide White Pendant Light (E25002-WT)
- ET2 Micro 1-Light 2" Wide Satin Brass Mini Pendant (E25024-SBR)
- ET2 Micro 1-Light 2.75" Wide White / Polished Chrome Mini Pendant (E25027-WTPC)
- ET2 Picolo 6-Light 25" Wide Polished Chrome Pendant Light (E22276-75PC)
- ET2 Signature LED Pendant (E20468-BC)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- Et2 Pendants