Shop All Pendants
Et2
Hemisphere 1-Light 24" Wide Gloss Taupe / Aluminum Pendant Light
Mfr # E24904-GTAL
Zoro # G2169864
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gloss Taupe / Aluminum
- Width 24
- Voltage 110-277
- Collection Hemisphere
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 13 |
Width | 24 |
Minimum Height | 14.5 |
Maximum Height | 134 |
Wire Length | 120 |
Depth | 24 |
Details
Color | Gloss Taupe / Aluminum |
Voltage | 110-277 |
Finish | Gloss Taupe / Aluminum |
Collection | Hemisphere |
ADA Compliant | No |
Number of Bulbs | 1 |
Bulb Type | PCB Integrated LED |
Material | Aluminum |
Maximum Wattage Per Bulb | 20 |
Dimmable | Yes |
Kelvin Rating | 3000 |
Weight | 7.05 |
Description
Constructed of double thick aluminum which has a hammered interior finish polished so to not only be beautiful, but multiply the lumen output. High polish enamel paints finish the exterior for the ultimate reflective surface. The larger sizes are fitted with commercial grade LED and multi-volt input drivers that dim with both ELV and 0-10V functions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Lamp, LED, 2600/3250/3900 lm, 120 to 277V (LSV2U20WCSCR)
- WESTINGHOUSE Ceiling Medallion 15.75In Round Beaded Molded Plastic White Finish (7773300)
- ILB GOLD Hid Bulb Metal Halide, Replacement For Halco MVR250/U (MVR250/U)
- ILC Replacement for Osram Sylvania 55114 replacement light bulb lamp (55114 OSRAM SYLVANIA)
- ET2 Micro 1-Light 2.75" Wide White / Polished Chrome Mini Pendant (E25027-WTPC)
- ET2 Blossom 5-Light Pendant (E32795-93NAB)
- ET2 Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light (E21442-BKMG)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- ET2 Centrum 1-Light 5" Wide Polished Chrome Pendant Light (E23312-24PC)
- ET2 Signature LED Pendant (E20468-BCN)
- Z-LITE Verona 3 Light Pendant, Brushed Nickel (2010-3L-BN)
- Et2 Pendants