Shop All Pendants
Et2
Hemisphere 1-Light 24" Wide Gloss Black / Aluminum Pendant Light
Mfr # E24904-GBAL
Zoro # G2167143
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gloss Black / Aluminum
- Width 24
- Voltage 110-277
- Dimmable Yes
- Wire Length 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 13 |
Width | 24 |
Wire Length | 120 |
Maximum Height | 134 |
Minimum Height | 14.5 |
Depth | 24 |
Details
Color | Gloss Black / Aluminum |
Voltage | 110-277 |
Finish | Gloss Black / Aluminum |
Dimmable | Yes |
Number of Bulbs | 1 |
Bulb Type | PCB Integrated LED |
Material | Aluminum |
ADA Compliant | No |
Weight | 7.05 |
Kelvin Rating | 3000 |
Maximum Wattage Per Bulb | 20 |
Collection | Hemisphere |
Description
Constructed of double thick aluminum which has a hammered interior finish polished so to not only be beautiful, but multiply the lumen output. High polish enamel paints finish the exterior for the ultimate reflective surface. The larger sizes are fitted with commercial grade LED and multi-volt input drivers that dim with both ELV and 0-10V functions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, LED Shape T8, Tcp-10193, 2PK (TCP-10193)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- MAXIM 1.5 Watt LED G4 Base COB 12 Volt 3000 Kelvin Bulb (BL1-5G4CLCOB12V30)
- ILC Replacement for Xelogen Ba15d-120-50x/fr replacement light bulb lamp (BA15D-120-50X/FR XELOGEN)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- ET2 Blossom 5-Light Pendant (E32795-93NAB)
- ET2 Union LED 5-Light Pendant (E20377-MPLT)
- ET2 Unity 5-Light 55" Wide Brushed Champagne Linear Pendant (E24616-BCN)
- ET2 Bijou 3-Light 9.5" Wide Polished Chrome Pendant Light (E21803-20PC)
- ET2 Abyss 1-Light 15.75" Wide Matte White Pendant Light (E20086-MW)
- ACCESS LIGHTING Mania, Mini Pendant Glass, Cobalt Glass (89119-COB)
- Et2 Pendants