Shop All Pendants
Et2
Hemisphere 1-Light 14" Wide Gloss Navy / Aluminum Pendant Light
Mfr # E24902-GNAL
Zoro # G2167058
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gloss Navy / Aluminum
- Width 14
- Voltage 120
- Maximum Wattage Per Bulb 15
- Kelvin Rating 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8 |
Width | 14 |
Depth | 14 |
Minimum Height | 9.5 |
Maximum Height | 129 |
Wire Length | 120 |
Details
Color | Gloss Navy / Aluminum |
Voltage | 120 |
Finish | Gloss Navy / Aluminum |
Maximum Wattage Per Bulb | 15 |
Kelvin Rating | 3000 |
Weight | 2.89 |
Dimmable | Yes |
ADA Compliant | No |
Collection | Hemisphere |
Bulb Type | PCB Integrated LED |
Number of Bulbs | 1 |
Material | Aluminum |
Description
Constructed of double thick aluminum which has a hammered interior finish polished so to not only be beautiful, but multiply the lumen output. High polish enamel paints finish the exterior for the ultimate reflective surface. The larger sizes are fitted with commercial grade LED and multi-volt input drivers that dim with both ELV and 0-10V functions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Dual Light Headlamp, w/Clip and Mount (NSP-4608BC)
- ILC Replacement for Canon Mh7-3035 replacement light bulb lamp (MH7-3035 CANON)
- FEIT ELECTRIC LED FLMT T10E26 WW 40W (BPT1040927CARP)
- LUMAPRO Miniature LED Lamp, T6, 24 (L1024MS-W)
- ET2 Micro 1-Light 2" Wide Satin Brass Mini Pendant (E25024-SBR)
- ET2 Dwell 1-Light 3.5" Wide White Pendant Light (E25002-WT)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- ET2 Union LED 5-Light Pendant (E20377-MPLT)
- ET2 Cage 1-Light 15.75" Wide White Pendant Light (E20573-WT)
- ET2 Hive 1-Light 7.75" Wide Gray Pendant Light (E25035-GY)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy (810082)
- Et2 Pendants