Shop All Flushmount Lights
Et2
Groove LED Flush Mount
Mfr # E22720-GLD
Zoro # G101707423
product price: $578.00
/ea
Free Shipping & Returns
$578.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.5
- Width 24.5
- Height 3.25
- Finish Gold
- Housing Material Aluminum + Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E22720-GLD
- Zoro # G101707423
- UPC # 783209258839
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 24.5 |
Width | 24.5 |
Height | 3.25 |
Details
Finish | Gold |
Housing Material | Aluminum + Acrylic |
Color | Gold |
Weight | 8.8 |
Description
A classic scalloped fabric shade with decorative metal trim and rivets. Using an Off-White linen fabric shade, and accented with Aged Brass metalwork, this design is timeless and elegant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Tower Light, M18 XC6.0 Battery Pack (2131-20, 48-11-1865)
- WESTINGHOUSE Mushroom White Glass Lamp Shade (85757)
- ILC Replacement for Osram Sylvania 65br/fl 130v replacement light bulb lamp (65BR/FL 130V OSRAM SYLVANIA)
- BELL OUTDOOR Weatherproof Arch. Lampholder, 75-150W (5613-1)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- ET2 Elements 2-Light 14" Wide Satin Nickel Flush Mount Light (E95002-100SN)
- ET2 Inca 7-Light 15.75" Wide Polished Chrome Flush Mount Light (E21300-10PC)
- AMAX LIGHTING Amax Lighting LED-S003 LED Ceiling Fixtures, 35W, 4000 CCT, 2900 Lumens, 82 CRI, White (LED-S003)
- AFX Pearl LED Flush Mount - Satin Nickel (PRLF05L30D1SN)
- ASD LIGHTING Light, LED, Flushmount, 13", 18W, 3K (ASD-LFM-13D1830)
- SATCO NUVO LED CEILING FXT WH 16W (62/1210)
- Et2 Flushmount Lights