Shop All Flushmount Lights
Et2
Groove LED Flush Mount
Mfr # E22720-BK
Zoro # G001707424
product price: $538.00
/ea
Free Shipping & Returns
$538.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.5
- Width 24.5
- Height 3.25
- Finish Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E22720-BK
- Zoro # G001707424
- UPC # 783209257641
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 24.5 |
Width | 24.5 |
Height | 3.25 |
Details
Finish | Black |
Color | Black |
Housing Material | Aluminum + Acrylic |
Weight | 8.8 |
Description
A simple and transitional offering of Matte Black and accented with Antique Brass pairs well with other like-finish lighting and hardware throughout your home. An element of Clear glass diffusers adds refinement completing this classic styling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Osram Sylvania Light Bulb Lamp (S/E 11W/840)
- GE LAMPS Ballast, 1500w MH M48 480V (GEM150048TAC5-5)
- ILC Replacement for Universal 412-l-tc-p (412-L-TC-P UNIVERSAL)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- AMAX LIGHTING LED, Platter Round Light, 15 x 1 Bronze (LED-SM15DL-BZ)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTWT)
- JESCO LIGHTING GROUP Single Light Ceiling Mount Low Voltage- Blue (LT1122B-WH)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840B)
- LITHONIA LIGHTING LED Square Light, 11in, 16W, 4000K (FMLSL 11 14840 M4)
- Et2 Flushmount Lights