Shop All Pendants
Et2
Groove 24" LED Pendant
Mfr # E22724-BK
Zoro # G301707384
Free Shipping & Returns
$484.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1.25
- Length 23.5
- Width 23.5
- Material Aluminum + Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1.25 |
Length | 23.5 |
Width | 23.5 |
Details
Color | Black |
Finish | Black |
Material | Aluminum + Acrylic |
Weight | 3.3 |
Description
Sweeping lines curve and curl in a continuous motion, finished in a rich Brushed Champagne or Black Chrome. Not just a lighting fixture but a sculptural work of art. Gentle illumination moves in all directions for a dramatic lighting effect.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI High Lumen Output LED Vapor Tight 4 ft. (54465141)
- PROGRESS LIGHTING 5" Deep Cone Reflector Trim for 5" housing (P851-ICAT) (P8268-28)
- SATCO Bulb, LED, 2.5W, 120V, T6, Base E12, 22K (S9873)
- DALS 24 Inch Extension Cord For PowerLED Series (6001-E24)
- ET2 Dwell 1-Light 3.5" Wide White Pendant Light (E25002-WT)
- ET2 Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light (E21442-BKMG)
- ET2 Sway 1-Light 7" Wide Gray Pendant Light (E25034-GY)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- ET2 Cage 1-Light 15.75" Wide White Pendant Light (E20573-WT)
- ET2 Hive 1-Light 7.75" Wide Gray Pendant Light (E25035-GY)
- ILC Replacement For BULBRITE, PENDHWNATWHTSILV (PEND/HW/NAT/WHT-SILV)
- Et2 Pendants