Shop All Vanity Lights
Et2
Gem 4-Light 31" Wide Polished Chrome Vanity Light
Mfr # E22834-18PCPC
Zoro # G2169130
product price: $250.00
/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 5.25
- Width 31
- Style European
- Shade Material Glass + Steel + Crys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E22834-18PCPC
- Zoro # G2169130
- UPC # 845094073499
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5.25 |
Width | 31 |
Depth | 6 |
Backplate Height | 30.69 |
Details
Color | Polished Chrome |
Style | European |
Shade Material | Glass + Steel + Crys |
ADA Compliant | No |
Kelvin Rating | 2900 |
Number of Bulbs | 4 |
Dimmable | Yes |
Shade Finish | Clear |
Collection | Gem |
Finish | Polished Chrome |
Material | Steel |
Maximum Wattage Per Bulb | 40 |
Weight | 6.84 |
Bulb Type | G9 Xenon |
Description
With the illusion of floating on air, the Gem Collection offers a touch of mystery to any room. Intertwined metal cubes are encased by clear crystal cubes, allowing xenon light to shine from within and bursting out through the embellished crystal. Inner metal cubes come in two options, Polished Chrome (PC) and Silver (SV).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Task Light, Gooseneck Type, 8.5W (113184000-00680272)
- TCP Elite LED, 9W BR30, DIM, 2700K, Flood (LED9BR30D27K)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/827/ECO)
- FEIT ELECTRIC A19 E26 Medium LED Bulb Color Changing 40 Watt Equivalence 2 pk (OM40DM/6WYCA/2)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- QUOIZEL Glacial Bath Bar (PCGL8522BN)
- QUOIZEL Keesey 3-Light Matte Black Vanity Light (KEE8624MBK)
- ZENITH METAL Cabinet Med Top Light (701L)
- Z-LITE Bleeker Street 3 Light Vanity, Matte Black & Olde Brass & Clear (475-3V-MB-OBR)
- PROGRESS LIGHTING Winslett Collection Brushed Nickel Three-Light Bath (P300274-009)
- Et2 Vanity Lights