Shop All Flushmount Lights
Et2
Gala 9-Light 16.5" Wide Polished Chrome Flush Mount Light
Mfr # E22293-18PC
Zoro # G2168631
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.5
- Height 14
- Dimmable Yes
- Finish Polished Chrome
- Weight 19.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E22293-18PC
- Zoro # G2168631
- UPC # 845094062400
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 16.5 |
Height | 14 |
Wire Length | 12 |
Depth | 16.5 |
Details
Dimmable | Yes |
Finish | Polished Chrome |
Weight | 19.91 |
Style | Crystal |
Shade Finish | Clear |
Maximum Wattage Per Bulb | 40 |
Material | Glass Rod, Steel |
Bulb Type | G9 Xenon |
Number of Bulbs | 9 |
Color | Polished Chrome |
ADA Compliant | No |
Collection | Gala |
Shade Material | Glass Rods |
Description
Shades of textured glass rods supported in a Polished Chrome frame and draped with Clear beveled crystal form an elegant contemporary design. Powerful Xenon lamps included provide a warm and natural light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 39par20/evp/sp10 replacement light bulb lamp (39PAR20/EVP/SP10 PHILIPS)
- GE LAMPS Halogen Light Bulb, T4,250W (Q250CL/MC(EHT)-120V)
- GE LAMPS GE LIGHTING 70W, B17 High Pressure Sodium HID Light Bulb (LU70/MED/ECO)
- CROUSE HINDS Refractor Type V 200400Kw Light Fixture (GR305)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- CARLON Fixture Ceil 1Lt Waterprf Cage (MCL150C)
- AFX RndLEDMnt, 12in, 3000K, 1200lm, Slvr, Steel (CAF121200L30MV)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, White (EGRF12LAJD3WH)
- SATCO 1-Light 13W Compact Fluorescent Utility Fixture, White Finish (90-2616)
- ACCESS LIGHTING Granada, LED Flush Mount, White Finish, Acrylic Lens Acrylic (49981LEDD-WH/ACR)
- DESIGNERS FOUNTAIN 16 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1416C3C-35)
- Et2 Flushmount Lights