Shop All Flushmount Lights
Et2
Fizz IV 4-Light 13" Wide Polished Chrome Flush Mount Light
Mfr # E22772-91PC
Zoro # G2173364
product price: $478.00
/ea
Free Shipping & Returns
$478.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13
- Voltage 120
- Height 13
- Dimmable Yes
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E22772-91PC
- Zoro # G2173364
- UPC # 845094060789
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 13 |
Height | 13 |
Depth | 4 |
Details
Voltage | 120 |
Dimmable | Yes |
Finish | Polished Chrome |
Number of Bulbs | 4 |
Style | Contemporary |
Shade Finish | Bubble |
Collection | Fizz IV |
Kelvin Rating | 3000 |
Color | Polished Chrome |
Weight | 8.8 |
Shade Material | Bubble Glass |
Material | Bubble Glass, Steel |
ADA Compliant | No |
Bulb Type | PCB Integrated LED |
Maximum Wattage Per Bulb | 7.5 |
Description
Introducing the new and improved version of our previous Fizz II. The new version features a ceramic base LED from LG. With 30% greater light output and dimming capability, the new Fizz IV sets the standard in contemporary illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Matte Black Finish, Acrylic Lens (52068LEDD-MBL/ACR)
- LUMAPRO Miniature Incandescent Bulb, 41 lm, 6.0W (6S6-120V-1PK)
- FEIT ELECTRIC Bulb Led Deco Chandlier 40W Eq (CTF40/10KLED/3)
- NEWHOUSE LIGHTING - INDOOR LED Banker Lamp for Table, Desk, Office, Touch Dimming and Color Changing, Modern Green (NHDK-MO-LED)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- AFX Ideal 32" LED Flush Mount - Satin Nickel (PIDF172900L40MVSN)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- LALIA HOME 13in Classix Crystal Glam Two Light Dome Shaped Metal Flush Mount Ceiling Fixture, Antique Brass (LHM-2000-AB)
- COMPONENT HARDWARE Incandescent Refrigerator Light Fixture (L20-1010)
- MATTEO LIGHTING Bulstrode's Workshop (X46100BK)
- ACCLAIM LIGHTING Ceiling Light, 3-Light, Matte Black (5602BK)
- Et2 Flushmount Lights