Shop All Vanity Lights
Et2
Fizz III 2-Light 24" Wide Polished Chrome Vanity Light
Mfr # E22757-89PC
Zoro # G2169681
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 5.25
- Width 24
- Voltage 120
- Style Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Et2
- MFR # E22757-89PC
- Zoro # G2169681
- UPC # 845094070719
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5.25 |
Width | 24 |
Depth | 2.5 |
Details
Color | Polished Chrome |
Voltage | 120 |
Style | Contemporary |
Shade Material | Bubble Glass |
Maximum Wattage Per Bulb | 22 |
Material | Bubble Glass, Steel |
Number of Bulbs | 2 |
Kelvin Rating | 3000 |
Finish | Polished Chrome |
Shade Finish | Etched Bubble |
Dimmable | Yes |
Bulb Type | AC Integrated LED |
Collection | Fizz III |
Weight | 17.03 |
Description
The Fizz Collection's effervescent bubbles encased in rectangular glass cubes come to life when illuminated by high output LEDs. The etched lines add linear detail as they extend from the Polished Chrome fitters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS GLOBE Four Light Black White Opal Polycarbonate Globe Glass Post Light (4080 BK)
- ILC Replacement For HALCO 82878 LED BASE TYPE R17D 10PK (10PAK:WX-J7UY-2)
- ILC Replacement For Purtest Pt8-4450 Light Bulb Lamp (PT8-4450)
- FEIT ELECTRIC LED, 28 W, A21, Medium Screw (E26) (OM150DM/850/LED)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- LALIA HOME Farmhouse Rustic Wood Look 3 Light Bath Vanity, Brown (LHV-1002-BW)
- NATIONAL BRAND 2-Light Brushed Nickel Bath Light (617607)
- Z-LITE Bennington 3 Light Vanity, Matte Black & Clear (1938-3V-MB)
- DWELED Brink LED 3-CCT Bathroom Vanity or Wall Light (WS-776)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-B-MCT-62)
- Et2 Vanity Lights