Shop All Flushmount Lights
Et2
Elements 2-Light 14" Wide Satin Nickel Flush Mount Light
Mfr # E95002-100SN
Zoro # G2167408
product price: $168.00
/ea
Free Shipping & Returns
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14
- Voltage 120
- Height 6.25
- Dimmable Yes
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E95002-100SN
- Zoro # G2167408
- UPC # 845094038368
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 14 |
Height | 6.25 |
Depth | 14 |
Details
Voltage | 120 |
Dimmable | Yes |
Finish | Satin Nickel |
Kelvin Rating | 2700 |
Number of Bulbs | 2 |
Collection | Elements |
Bulb Type | E26 Medium Incandescent |
Shade Material | Vinyl |
ADA Compliant | No |
Color | Satin Nickel |
Maximum Wattage Per Bulb | 60 |
Weight | 6.3 |
Style | Modern |
Material | Vinyl Fabric, Steel |
Description
The Elements collection offers the freedom of choice in lighting design. Start with the style selection - pendant, mini pendant, or wall sconce - then choose the right shape, square or circular, for the space. Wrap the selected Oil Rubbed Bronze or Satin Nickel lamp in one of five color options that will make just the right statement: Grass Cloth, White Weave, White Pleat, Crimson or Satin White. Finally, choose the perfect light source for the task. Whether fluorescent, xenon, or incandescent, this collection brings together all the right elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Head Lamp Fl85 615L (21328)
- SATCO Bulb, LED, ED28, 30W, E26,100V-277V, 5000K, 4200L (S39750)
- ADVANCE CFL Ballast, Electronic, 18W, 120/277V (ICF-2S18-H1-LD-K)
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/850/FR/P/ND 4/1FB)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- MAXIM Chip 1-Light 5.25" Wide Satin Nickel Flush Mount Light (57690WTSN)
- WESTINGHOUSE Fixture Ceiling Track 50W 4-Light Boswell GU10 Base Bulb ORB High-Light (6116800)
- NUVO 1 Light 6 in. Ceiling Fixture White Ball Polished Brass (SF77-108)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1091)
- MAXIM LIGHTING Prime 25 LED Flush Mount (10227BO)
- ETI Low Profile Flushmount, LED, Round, 7" (54663142)
- Et2 Flushmount Lights