Shop All Sconces
Et2
Edinburgh LED 2-Light 7" Wide Satin Nickel Wall Sconce
Mfr # E21080-01SN
Zoro # G2173078
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14
- Width 7
- Dimmable Yes
- Finish Satin Nickel
- Number of Bulbs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14 |
Width | 7 |
Backplate Height | 10.79 |
Depth | 4 |
Details
Dimmable | Yes |
Finish | Satin Nickel |
Number of Bulbs | 2 |
Maximum Wattage Per Bulb | 6 |
Material | Steel, Acrylic |
Weight | 1.85 |
Color | Satin Nickel |
Style | Transitional |
Voltage | 120 |
Shade Finish | White |
Kelvin Rating | 3000 |
Collection | Edinburgh LED |
Bulb Type | PCB Integrated LED |
Shade Material | Linen Fabric |
Description
The art of geometry finds a perfect outlet in the Edinburgh LED collection's selection of bold sconces. Sharp angles finished in Satin Nickel support simply shaped White Linen shades for a smart, minimalist look. Energy efficient LED light glows warmly from within, adding heart and soul to the angular structure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Jr24v-20w/fl36/fg replacement light bulb lamp (JR24V-20W/FL36/FG LIGHT BULB / LAMP)
- Z-LITE Cordon 3 Light Billiard, Rubbed Brass & Rubbed Brass (2306-3RB-RB15)
- BULLDOG Portable 600W LED Light Tower w/ Cart, 105,000 Lumens, 6.5ft-9ft Adj. Height, 6 LED Swivel Banks (P11600)
- KILLARK Guard, For NV2 Series (NV2GG)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- ACCESS LIGHTING Iron, Wall Sconce, Brushed Steel Finish, Opal Glass (20739-BS/OPL)
- Et2 Sconces