Shop All Pendants
Et2
Dwell 1-Light 3.5" Wide White Pendant Light
Mfr # E25002-WT
Zoro # G2171133
product price: $108.00
/ea
Free Shipping & Returns
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 3.5
- Voltage 120
- Finish White
- Maximum Wattage Per Bulb 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6.25 |
Width | 3.5 |
Wire Length | 118 |
Maximum Height | 125.5 |
Minimum Height | 8.25 |
Depth | 3.5 |
Details
Color | White |
Voltage | 120 |
Finish | White |
Maximum Wattage Per Bulb | 7 |
Dimmable | Yes |
Number of Bulbs | 1 |
ADA Compliant | No |
Weight | 1.81 |
Collection | Dwell |
Material | Aluminum |
Kelvin Rating | 3000 |
Bulb Type | GU10 LED GU10 |
Description
Classic cylinder pendants of White with a very unique feature. The bottom is gimbaled to allow the light to be adjusted 30 degree to direct the light where you most need it. Each fixture is supplied with a replaceable LED reflector bulb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 13 W, T5, Miniature Bi-Pin (G5) (21369)
- ILC Replacement For PHILIPS 409836 (409836)
- ILC Replacement for Philips 40a15/cl/ll 120v replacement light bulb lamp, 2PK (40A15/CL/LL 120V PHILIPS)
- SIGNIFY LED, 10 W, T8, Medium Bi-Pin (G13) (10T8/COR/48-835/IF15/G/DIM 10/1)
- ET2 Centrum 1-Light 5" Wide Polished Chrome Pendant Light (E23312-24PC)
- ET2 Hemisphere 1-Light 24" Wide Gloss Black / Aluminum Pendant Light (E24904-GBAL)
- ET2 Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light (E21442-BKMG)
- ET2 Abyss 1-Light 15.75" Wide Matte White Pendant Light (E20086-MW)
- ET2 Picolo 6-Light 25" Wide Polished Chrome Pendant Light (E22276-75PC)
- ET2 Blossom 5-Light Pendant (E32795-93NAB)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- Et2 Pendants