Shop All Flushmount Lights
Et2
Cycle 1-Light 25.25" Wide Matte Silver Flush Mount Light
Mfr # E21322-MS
Zoro # G2168561
product price: $598.00
/ea
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25.25
- Voltage 120
- Height 2.25
- Dimmable Yes
- Finish Matte Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E21322-MS
- Zoro # G2168561
- UPC # 845094080695
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 25.25 |
Height | 2.25 |
Depth | 25.25 |
Details
Voltage | 120 |
Dimmable | Yes |
Finish | Matte Silver |
Material | Aluminum, Acrylic |
Bulb Type | PCB Integrated LED |
Collection | Cycle |
ADA Compliant | No |
Shade Material | Acrylic |
Weight | 5.5 |
Kelvin Rating | 3000 |
Number of Bulbs | 1 |
Color | Matte Silver |
Maximum Wattage Per Bulb | 55 |
Description
This playful design of continuous channel finished in Matte Silver, spiral from the canopy to create unique lighting sculptures. LED mounted inside the channel provides ample illumination with an indirect effect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 WH)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 5000K Bright White Type A+B G5 Base 4-Pack (LR34158-4PK)
- FULHAM CFL Ballast, Electr, 120 to 277V, 5-1/16inL (RHA-UNV-226-C)
- SUREFIRE Black No 800 lm (G2X-MV)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- LITHONIA LIGHTING LED Flush Mt, 13in, 3000K, In and Outdoors (FMML 13 830 WL)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 40K MVOLT OP BRZ)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- CRAFTMADE Britannia 2 Light Outdoor Flushmount in OiLED Bronze Outdoor (Z3017-OBO)
- NUVO 1 Light 6 in. Ceiling Fixture White Ball Polished Brass (SF77-108)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20832LEDD-WH/ACR)
- Et2 Flushmount Lights