Shop All Flushmount Lights
Et2
Cycle 1-Light 24.5" Wide Black Flush Mount Light
Mfr # E21322-BK
Zoro # G2169088
product price: $568.00
/ea
Free Shipping & Returns
$568.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.5
- Voltage 120
- Height 2.75
- Dimmable Yes
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E21322-BK
- Zoro # G2169088
- UPC # 845094092223
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 24.5 |
Height | 2.75 |
Depth | 24.5 |
Wire Length | 8 |
Details
Voltage | 120 |
Dimmable | Yes |
Finish | Black |
Kelvin Rating | 3000 |
Color | Black |
Weight | 5.5 |
Collection | Cycle |
Bulb Type | PCB Integrated LED |
Number of Bulbs | 1 |
ADA Compliant | No |
Material | Aluminum, Acrylic, Steel |
Maximum Wattage Per Bulb | 75 |
Description
This playful design of continuous channel finished in Matte Silver, spiral from the canopy to create unique lighting sculptures. LED mounted inside the channel provides ample illumination with an indirect effect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Carisa Flush Mount (P350075-009)
- LUMAPRO LUMAPRO 4W, T3 1/4 Miniature Incandescent Bulb (194-2PK)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 50W (C50S68/M)
- ILC Replacement for Wolf 59-1136 replacement light bulb lamp (59-1136 WOLF)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- AFX Bailey 46" LED Linear Flush Mount - Black Finish (BAYL4608LAJUDBK)
- AMAX LIGHTING LED Slim Square Light, 18W, 7"x0.68", Bz (LED-SM8DL/BZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 35K MVOLT OP BRZ)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- PROGRESS LIGHTING Linear LED Cloud One-Light 11" Flush Mount (P810025-030-30)
- Z-LITE Euclid 4 Light Flush Mount, Matte Black (457F-MB)
- Et2 Flushmount Lights