Shop All Flushmount Lights
Et2
Cycle 1-Light 18.25" Wide Matte Silver Flush Mount Light
Mfr # E21320-MS
Zoro # G2171431
product price: $468.00
/ea
Free Shipping & Returns
$468.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.25
- Voltage 120
- Height 2.25
- Dimmable Yes
- Finish Matte Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E21320-MS
- Zoro # G2171431
- UPC # 845094080688
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 18.25 |
Height | 2.25 |
Depth | 18.25 |
Details
Voltage | 120 |
Dimmable | Yes |
Finish | Matte Silver |
Collection | Cycle |
Material | Aluminum, Acrylic |
Number of Bulbs | 1 |
Kelvin Rating | 3000 |
Color | Matte Silver |
Weight | 4 |
Maximum Wattage Per Bulb | 33 |
ADA Compliant | No |
Shade Material | Acrylic |
Bulb Type | PCB Integrated LED |
Description
This playful design of continuous channel finished in Matte Silver, spiral from the canopy to create unique lighting sculptures. LED mounted inside the channel provides ample illumination with an indirect effect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332I120Rh (B332I120RH)
- LUMAPRO Miniature LED Lamp, T3 1/4, 24, Wedge (L1024WB-W)
- ILC Replacement for Matsushita Lr005105 replacement light bulb lamp (LR005105 MATSUSHITA)
- SYLVANIA Sylvania QHE 2X32T8/UNV ISN-SC 32 TB High Efficiency -Normal Ballast Factor-Small Can (49853)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- ACCESS LIGHTING Solero Oval, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20468LEDD-CH/ACR)
- PROGRESS LIGHTING Everlume Collection Black 18" Edgelit Round Trim Ring (P860052-031)
- MAXIM Essentials 3-Light Flush Mount (5842FTBK)
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BN M4)
- COLUMBIA LIGHTING LED Patient Bed Wall Light, Pull Sw, 120v (EBL4-9-35-WH-120-P4R)
- PROGRESS LIGHTING LED Flush Mount (P350100-009-30)
- Et2 Flushmount Lights