Shop All Sconces
Et2
Cono LED 1-Light Wall Sconce
Mfr # E21531-24PC
Zoro # G401707413
product price: $208.00
/ea
Free Shipping & Returns
$208.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.25
- Width 8.5
- Finish Polished Chrome
- Glass Color Polished Chrome
- Housing Material Aluminum+Steel+Acrylic+Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10.25 |
Width | 8.5 |
Length | 10.25 |
Details
Finish | Polished Chrome |
Glass Color | Polished Chrome |
Housing Material | Aluminum+Steel+Acrylic+Glass |
Weight | 2.42 |
Description
Spherical shaped pendants are constructed unibody design. A dramatic two-tone finish is available in your choice of Black/Satin Brass, Dark Gray/Coffee, or Satin Nickle/Black. The LED light source is concealed to reduce glare while providing ample light below.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Olympus Ch30 replacement light bulb lamp (CH30 OLYMPUS)
- LIGHT EFFICIENT DESIGN 30W RECESSED/PAR RETROFIT E26 5000K, DIMMABLE (LED-8054E50-G2-DIM)
- TCP LED, 14W, DIM, 30KFL, PAR30, Flood (LED14P30D30KFL)
- LIGHTOLIER LED Downlight, 2700K, 7-3/8in.Lx7-3/8in.W (S7R927K10)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- Et2 Sconces