Shop All Sconces
Et2
Conico 2-Light 8.5" Wide Satin Nickel Wall Sconce
Mfr # E20412-09
Zoro # G2167353
product price: $214.00
/ea
Free Shipping & Returns
$214.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20
- Width 8.5
- Dimmable Yes
- Finish Satin Nickel
- Weight 3.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 20 |
Width | 8.5 |
Backplate Height | 4 |
Depth | 4 |
Details
Dimmable | Yes |
Finish | Satin Nickel |
Weight | 3.52 |
Voltage | 120 |
Shade Finish | Opal White |
Maximum Wattage Per Bulb | 60 |
Material | Opal Glass |
Color | Satin Nickel |
Bulb Type | E12 Candelabra Incandescent |
Kelvin Rating | 2700 |
Shade Material | Glass |
Collection | Conico |
Number of Bulbs | 2 |
Style | Transitional |
Description
Like a translucent sheath delicately draped around the most graceful form, Conico offers a delicate Opal White panel of glass floating over a slender Satin Nickel metal rod like a sophisticated designer dress on the red carpet. A study in simplicity, the hour glass shape and understated light speak of classic sophistication and impeccable taste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Brushed Nickel Pendant, 3 Light (46593-91)
- AMERTAC Rope Light Kit Led 6' (LROPE6W)
- COAST PolySteel 700 LED Flashlight (3000684)
- FULHAM 5 to 64 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH33-120-L)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- SKELETONS & MORE Skull & Bone Sconce, No Candle (SCON-1000)
- Et2 Sconces