Shop All Vanity Lights
Et2
Cobra 4-Light 6.75" Wide Polished Chrome Vanity Light
Mfr # E24144-PC
Zoro # G2167834
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 5.25
- Width 6.75
- Voltage 120
- Collection Cobra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Et2
- MFR # E24144-PC
- Zoro # G2167834
- UPC # 845094086338
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5.25 |
Width | 6.75 |
Backplate Height | 5.25 |
Depth | 6.75 |
Details
Color | Polished Chrome |
Voltage | 120 |
Collection | Cobra |
Bulb Type | PCB Integrated LED |
Finish | Polished Chrome |
Kelvin Rating | 3000 |
Maximum Wattage Per Bulb | 5.5 |
Weight | 7.7 |
Material | Acrylic, Stainless Steel, Aluminum |
ADA Compliant | No |
Number of Bulbs | 4 |
Dimmable | Yes |
Description
This serpent-like design is formed using Polished Chrome castings with an edge lit LED panel mounted in the top facing down. The result is a uniquely styled vanity light with excellent and even lumen output, sure to enhance the beauty of your room.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, SLM2440A0840UDA (SLM24-40/A0/840-U-D-A)
- ILC Replacement for Bulbrite 770606 replacement light bulb lamp (770606 BULBRITE)
- MIDWEST FASTENER Medium Base Porcelain Shallow Back Snap-In Sockets 3PK (77843)
- RADIONIC HI-TECH LED Striplight, 2700K, 12 In, 5.1W (ZX513-D-WW)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- FEIT ELECTRIC LED SQ FIXTURE WHT 12"" (71800)
- MAXIM Essentials 5-Light 36" Wide Oil Rubbed Bronze Vanity Light (8015MROI)
- Z-LITE Joliet 3 Light Vanity, Olde Brass & Clear (473-3V-OBR)
- ACCESS LIGHTING Fjord, LED Vanity, Chrome Finish, Opal Glass (62480LEDD-CH/OPL)
- ELK LIGHTING Pandora 4-Light Vanity Sconce in Chrome with White Opal Glass (BV6T4-10-15)
- Et2 Vanity Lights