Shop All Vanity Lights
Et2
Cobra 3-Light 6.75" Wide Polished Chrome Vanity Light
Mfr # E24143-PC
Zoro # G2166994
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 5.25
- Width 6.75
- Voltage 120
- Backplate Height 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Et2
- MFR # E24143-PC
- Zoro # G2166994
- UPC # 845094086321
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5.25 |
Width | 6.75 |
Backplate Height | 5.25 |
Depth | 6.75 |
Details
Color | Polished Chrome |
Voltage | 120 |
ADA Compliant | No |
Bulb Type | PCB Integrated LED |
Dimmable | Yes |
Maximum Wattage Per Bulb | 5.5 |
Collection | Cobra |
Number of Bulbs | 3 |
Material | Acrylic, Stainless Steel, Aluminum |
Finish | Polished Chrome |
Kelvin Rating | 3000 |
Weight | 5.5 |
Description
This serpent-like design is formed using Polished Chrome castings with an edge lit LED panel mounted in the top facing down. The result is a uniquely styled vanity light with excellent and even lumen output, sure to enhance the beauty of your room.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cap Visor LED Light (56402)
- SYLVANIA CFL, 13 W, T4, 4-Pin (GX24q-1) (20893)
- FULHAM Mirco AC Emergency Inverter (FHUPS1-UNV-25L-SD)
- LITHONIA LIGHTING Wraparound Fixture, 24" L, 1967 lm, 4000K (SBL2 LP840)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- VAXCEL Lodge 12-1/2in Light Kit Patina (LK33012WP-C)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, CEC Complaint, Satin Nickel Finish (FL5524D-J-MCT-62)
- NUVO Mercer LED Wall Sconce Brushed Nickel, Height: 4" (62-319)
- PROMINENCE HOME Eaton Ridge, Three Light Bathroom Vanity Light with Clear Glass, Brushed Nickel (51550-40)
- MAXIM Spec Vanity 1-Light 48" Wide Gold Vanity Light (52008GLD)
- Et2 Vanity Lights