Shop All Sconces
Et2
Cobra 1-Light 6.75" Wide Polished Chrome Wall Sconce
Mfr # E24141-PC
Zoro # G2167758
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.25
- Width 6.75
- Dimmable Yes
- Finish Polished Chrome
- Maximum Wattage Per Bulb 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5.25 |
Width | 6.75 |
Backplate Height | 5.25 |
Depth | 6.75 |
Details
Dimmable | Yes |
Finish | Polished Chrome |
Maximum Wattage Per Bulb | 5.5 |
Color | Polished Chrome |
Collection | Cobra |
Weight | 1.98 |
Number of Bulbs | 1 |
Voltage | 120 |
Kelvin Rating | 3000 |
ADA Compliant | No |
Bulb Type | PCB Integrated LED |
Material | Acrylic, Stainless Steel, Aluminum |
Description
This serpent-like design is formed using Polished Chrome castings with an edge lit LED panel mounted in the top facing down. The result is a uniquely styled vanity light with excellent and even lumen output, sure to enhance the beauty of your room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-3/4 x 24-3/4 x 11-1/4 In. (STI 9649)
- RADIONIC HI-TECH LED Strip Light, 354 lm, 3000K (ZX513-HL-WW-9)
- HALO Super Trim Air-Tite® Baffle, 30 (30SNAT)
- SIGNIFY CFL, 12.7 W, PL-C, 2-Pin (GX23-2) (PL-C 13W/827/2P 1CT/5X10BOX ALTO)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Matte Black (31991BK)
- Et2 Sconces