Shop All Flushmount Lights
Et2
Coaster 1-Light 20.25" Wide Polished Chrome Flush Mount Light
Mfr # E24134-PC
Zoro # G2168001
product price: $718.00
/ea
Free Shipping & Returns
$718.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.25
- Voltage 110-277
- Height 7.5
- Dimmable Yes
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E24134-PC
- Zoro # G2168001
- UPC # 845094083788
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 20.25 |
Height | 7.5 |
Maximum Height | 10 |
Depth | 20.25 |
Wire Length | 120 |
Details
Voltage | 110-277 |
Dimmable | Yes |
Finish | Polished Chrome |
Collection | Coaster |
Weight | 9 |
Bulb Type | PCB Integrated LED |
Color | Polished Chrome |
Maximum Wattage Per Bulb | 40 |
Material | Steel, Aluminum, Silicone |
ADA Compliant | No |
Kelvin Rating | 3000 |
Number of Bulbs | 1 |
Shade Material | Silicon |
Description
Take a ride on this fun lighting collection featuring channel of Polished Chrome skillfully formed in a twisted design. Unique in its approach, light is distributed in all directions and is fully dimmable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 50K (S28788)
- ILC Replacement for Arri Arri Daylight 2500 SE replacement light bulb lamp (ARRI DAYLIGHT 2500 SE ARRI)
- LITHONIA LIGHTING LED Surface Mount Disk Light (JSBT 6IN 30K 90CRI WL MW)
- ILC Replacement for Satco 35par20/cap/wfl 130v replacement light bulb lamp (35PAR20/CAP/WFL 130V SATCO)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- AMAX LIGHTING LED Slim Square Light, 13W, 5.5"x0.68", Bz (LED-SM63DL/BZ)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- LUXRITE 10 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1050LM Dimmable (LR23280-1PK)
- ACCESS LIGHTING Roma, LED Flush Mount, Antique Brushed Brass Finish, Opal Glass (20825LEDD-ABB/OPL)
- WESTINGHOUSE Fixt Ceil2L W/Chn-Wh12X6 (66200)
- RADIONIC HI-TECH Flush Mount, Heather, 1-Light (K_FM_5487)
- Et2 Flushmount Lights