Shop All Sconces
Et2
Chimes 2-Light 7" Wide Black / Satin Nickel Wall Sconce
Mfr # E34201-BKSN
Zoro # G2166872
Free Shipping & Returns
$438.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15
- Width 7
- Dimmable Yes
- Material Steel
- Kelvin Rating 2700 - 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 15 |
Width | 7 |
Wire Length | 8 |
Depth | 7 |
Backplate Height | 5.5 |
Details
Dimmable | Yes |
Finish | Black / Satin Nickel |
Material | Steel |
Kelvin Rating | 2700 - 5000 |
Number of Bulbs | 2 |
Weight | 6.06 |
Collection | Chimes |
Voltage | 120 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 17 |
Color | Black / Satin Nickel |
Bulb Type | PCB Integrated LED |
Description
Round rings of Black support rows of tubing in your choice of Satin Brass, Satin Nickel or Satin Brass/Satin Nickel combined. The tubing comes to life when illuminated from the front by LED which directs light both up and down for even room illumination. The color temperature of the LED can be adjusted by any Bluetooth device to change the appearance of the fixture to suit any room decor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40W - T12 - Black light Blue Fluorescent - G13 base (S6409)
- FOTODIOX JDD Type 150 watt 120V E26 Frosted Halogen Light Replacement Modeling Bulb (BULB-150W)
- ILC Replacement for Zoro 4lv43 replacement light bulb lamp (4LV43 ZORO)
- LUMAPRO LUMAPRO 180 to 185 Watts, 1 or 2 Lamps, Electronic Ballast (4KGH5)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-015-30)
- Et2 Sconces