Shop All Flushmount Lights
Et2
Charm 1-Light 17" Wide Polished Chrome Flush Mount Light
Mfr # E30561-20PC
Zoro # G2167301
product price: $448.00
/ea
Free Shipping & Returns
$448.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17
- Voltage 120
- Height 2.5
- Dimmable Yes
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E30561-20PC
- Zoro # G2167301
- UPC # 845094085140
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 17 |
Height | 2.5 |
Depth | 17 |
Details
Voltage | 120 |
Dimmable | Yes |
Finish | Polished Chrome |
Kelvin Rating | 3000 |
Number of Bulbs | 1 |
ADA Compliant | No |
Weight | 8.6 |
Material | Steel, Aluminum, Crystal |
Color | Polished Chrome |
Shade Finish | Crystal |
Maximum Wattage Per Bulb | 31 |
Collection | Charm |
Bulb Type | PCB Integrated LED |
Description
Rings of Beveled Crystals are mounted into a Polished Chrome band and suspended from cable as if they were floating in air. Multiple size rings mounted in descending order create a unique and brilliant light form which is sure to be the focal point of the room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Electric Linear G13 (Medium Bi-Pin) LED Bulb Daylight 60 Watt Equivalence (T24/850/LEDG2)
- BUYERS PRODUCTS 4 Inch Square LED Spot Light (1492134)
- ILC Replacement for Whelen Engineering W11631 replacement light bulb lamp (W11631 WHELEN ENGINEERING)
- LITEZALL COB LED Wireless Light Bar, 2PK (LA-COBCABx2-6/12)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- Z-LITE Sonna 2 Light Ceiling, Chrome & Matte Opal (2003F10-CH)
- PROGRESS LIGHTING 51" LED Linear Cloud (P7279-3030K9)
- COMPONENT HARDWARE Natrual White LED Hood Lamp 12W (LED-40000N-P)
- NUVO 1-Light 40W LED Wrap Fixture Fixture, White Finish (65/1096)
- AFX Pierce 24'' Linear Flush Mount, LED 25W 120 277V, White (PRCL2407L5AJUDWH)
- PROGRESS LIGHTING Glass Globes 1-Light Flush Mount, 60 W, White (P3599-30)
- Et2 Flushmount Lights