Shop All Floor Lamps
Et2
Centrum 1-Light 9.5" Wide Polished Chrome Floor Lamp
Mfr # E23319-24PC
Zoro # G8424137
product price: $498.00
/ea
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5
- Weight 15.71
- Number of Bulbs 1
- Material Steel, Aluminum, Glass, Acrylic
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E23319-24PC
- Zoro # G8424137
- UPC # 845094090946
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 9.5 |
Wire Length | 72 |
Depth | 63 |
Width | 9.5 |
Details
Weight | 15.71 |
Number of Bulbs | 1 |
Material | Steel, Aluminum, Glass, Acrylic |
Finish | Polished Chrome |
Shade Material | Glass |
Bulb Type | PCB Integrated LED |
Collection | Centrum |
Dimmable | No |
Color | Polished Chrome |
Voltage | 120 |
Shade Finish | Clear |
Kelvin Rating | 3000 |
Maximum Wattage Per Bulb | 16 |
Description
Clear glass outer tube encases a white acrylic inner tube capped with polished Chrome caps creates this clean contemporary design. Powered by high output LED which is nicely diffused make this collection suitable for both residential and commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W BA9 1/2 Incandescent - Frost - 1500 Hours - 114L - Candelabra Base - 120V (S3291)
- ILC Replacement for Halco Mr16exz/l/hx replacement light bulb lamp, 2PK (MR16EXZ/L/HX HALCO)
- SUREFIRE Pocket Light, Rechargeable, Programmable (PLR-A)
- WESTINGHOUSE Bulb LED Dimmablemable 2.5W 120V F15 Filament 2700K Clear E26 Med Base, 4PK (3319320)
- ET2 Cage 1-Light 19.75" Wide White / Navaho White Floor Lamp (E20577-WTNW)
- ET2 Rover 8-Light 9.5" Wide Metallic Gold Floor Lamp (E24769-11MG)
- ET2 Pirouette 1-Light 9.25" Wide Black Floor Lamp (E24159-BK)
- OTTLITE Natural Daylight LED Flex Floor Lamp (P93009-FFP)
- QUOIZEL Larissa Floor Lamp (TF879F)
- ORE FURNITURE Ore Furniture 6938CY 86 in. 2 Tier Clos Glam Arch Floor Lamp on Marble - Shiny Silver Chrome (6938CY)
- SAFAVIEH 60 in. Franklin Armillary Floor Lamp (LIT4328A)
- Et2 Floor Lamps