Shop All Vanity Lights
Et2
Centrum 1-Light 4.75" Wide Polished Chrome Vanity Light
Mfr # E23315-24PC
Zoro # G2171809
Free Shipping & Returns
$288.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 5.25
- Width 4.75
- Voltage 110-277
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Et2
- MFR # E23315-24PC
- Zoro # G2171809
- UPC # 845094090922
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5.25 |
Width | 4.75 |
Depth | 5.25 |
Wire Length | 8 |
Maximum Height | 5.25 |
Backplate Height | 0.5 |
Details
Color | Polished Chrome |
Voltage | 110-277 |
Shade Material | Glass |
Dimmable | Yes |
Shade Finish | Clear |
Kelvin Rating | 3000 |
Finish | Polished Chrome |
Collection | Centrum |
Maximum Wattage Per Bulb | 20 |
Weight | 2.2 |
ADA Compliant | No |
Number of Bulbs | 1 |
Material | Steel, Aluminum, Glass, Acrylic |
Bulb Type | PCB Integrated LED |
Description
Clear glass outer tube encases a white acrylic inner tube capped with polished Chrome caps creates this clean contemporary design. Powered by high output LED which is nicely diffused make this collection suitable for both residential and commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hybec Hy40w/dc 120v replacement light bulb lamp (HY40W/DC 120V HYBEC)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW HL SWW5 90CRI M6)
- ILC Replacement for Satco Cft26w/4p/841 replacement light bulb lamp, 2PK (CFT26W/4P/841 SATCO)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, 27K (S9161)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern, Color: Black (P560051-031-30)
- PROGRESS LIGHTING Hollingsworth Wall Lantern, Height: 24" (P560082-031)
- Z-LITE Cetynia 1 Light Vanity, Chrome & Matte Opal (3011-1V-LED)
- PROGRESS LIGHTING Phase 1.2 LED Collection 48" LED Linear Bath & Vanity (P300207-009-30)
- Et2 Vanity Lights