Shop All Vanity Lights
Et2
Centrum 1-Light 4.75" Wide Polished Chrome Vanity Light
Mfr # E23314-24PC
Zoro # G2171632
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 5.25
- Width 4.75
- Voltage 110-277
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E23314-24PC
- Zoro # G2171632
- UPC # 845094090915
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5.25 |
Width | 4.75 |
Backplate Height | 0.5 |
Depth | 5.25 |
Maximum Height | 5.25 |
Wire Length | 8 |
Details
Color | Polished Chrome |
Voltage | 110-277 |
Shade Material | Glass |
Finish | Polished Chrome |
Kelvin Rating | 3000 |
Weight | 1.76 |
ADA Compliant | No |
Collection | Centrum |
Maximum Wattage Per Bulb | 15 |
Bulb Type | PCB Integrated LED |
Dimmable | Yes |
Material | Steel, Aluminum, Glass, Acrylic |
Number of Bulbs | 1 |
Shade Finish | Clear |
Description
Clear glass outer tube encases a white acrylic inner tube capped with polished Chrome caps creates this clean contemporary design. Powered by high output LED which is nicely diffused make this collection suitable for both residential and commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Cf32dt/e/in/835/eco replacement light bulb lamp (CF32DT/E/IN/835/ECO OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 28-6019-2 LED Replacement replacement light bulb lamp (28-6019-2 LED REPLACEMENT LIGHT BULB / LAMP)
- WESTINGHOUSE Threaded Socket Ring Wht (70001)
- HALO RECESSED SM LT TRIM 6"" (SMD6R69SWH)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- THOMAS Elipse 48'' Wide 5Light Vanity Light, Painted Bronze (SL744563)
- Z-LITE Joliet 3 Light Vanity, Brushed Nickel & Clear (473-3V-BN)
- AFX Axel 36" LED Vanity Light - Satin Nickel (AXLV3604LAJUDSN)
- LALIA HOME Three Light Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, White (LHV-1007-WH)
- Z-LITE Porter 3 Light Vanity, Chrome & Matte Opal (3030-3V-CH-LED)
- Et2 Vanity Lights