Shop All Vanity Lights
Et2
Capsule 2-Light 8" Wide Black / Brushed Aluminum Vanity Light
Mfr # E24172-93BKAL
Zoro # G2170704
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black / Brushed Aluminum
- Height 21
- Width 8
- Voltage 120
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Et2
- MFR # E24172-93BKAL
- Zoro # G2170704
- UPC # 845094092834
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 21 |
Width | 8 |
Maximum Height | 21 |
Wire Length | 8 |
Backplate Height | 1 |
Depth | 8 |
Details
Color | Black / Brushed Aluminum |
Voltage | 120 |
Shade Material | Glass |
Kelvin Rating | 3000 |
Bulb Type | PCB Integrated LED |
Maximum Wattage Per Bulb | 4 |
Collection | Capsule |
Shade Finish | Clear and Frosted |
Material | Steel, Aluminum, Glass |
Number of Bulbs | 2 |
Dimmable | Yes |
Weight | 5.64 |
Finish | Black / Brushed Aluminum |
ADA Compliant | No |
Description
Glass vessels of Frost and Clear are illuminated by LED concealed in Brushed Aluminum domes which suspend from Black fabric wire to create this exclusive design. Unique separators add a unique design element that brings this collection to another level.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Fcl30ex-n/28 replacement light bulb lamp (FCL30EX-N/28 OSRAM SYLVANIA)
- JANDORF 8' Brown Lamp Cord 18-2 SPT1 (C60135)
- HALO H7Tcp (H7TCP)
- ILC Replacement for Lithonia Ps1400qd (PS1400QD LITHONIA)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- NUVO Ballerina 3 Light 24 in. Vanity Alabaster Glass Bell Shades (60-329)
- ELK LIGHTING Matrix 4-Light Vanity Lamp in Satin Nickel with Clear Glass (17132/4)
- LITHONIA LIGHTING Lithonia Lighting® Contemporary Switchable Bracket LED Vanity 24", 3000-4000K, 1550 Lumens, Gry (FMVCSLS-24IN-MVOLT-30K35K40K-90CRI-BN-M6)
- BOSTON HARBOR Fixture Vnty Wall 6Lt36In Chrm (V5CH06)
- QUOIZEL Gibson 3-Light Polished Chrome Vanity Light (GIB8622C)
- Et2 Vanity Lights