Shop All Floor Lamps
Et2
Cage 1-Light 24.75" Wide White / Navaho White Floor Lamp
Mfr # E20578-WTNW
Zoro # G8424329
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.75
- Weight 35
- Number of Bulbs 1
- Material Steel, Wood, Acrylic
- Finish White / Navaho White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Et2
- MFR # E20578-WTNW
- Zoro # G8424329
- UPC # 845094084488
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 18.75 |
Depth | 24.75 |
Width | 24.75 |
Details
Weight | 35 |
Number of Bulbs | 1 |
Material | Steel, Wood, Acrylic |
Finish | White / Navaho White |
Bulb Type | PCB Integrated LED |
Collection | Cage |
Dimmable | Yes |
Kelvin Rating | 3000 |
Voltage | 110-130 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 7 |
Color | White / Navaho White |
Description
Heavy gage White metal wire glows from the inside when illuminated by the high power LED module concealed in the top. The matching table stool has a wood top and is damp located which makes it perfect for outdoor living spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8327W)
- ILC Replacement for Osram Sylvania 58953 replacement light bulb lamp (58953 OSRAM SYLVANIA)
- SATCO . A19 E26 (Medium) LED Bulb Natural Light 60 Watt Equivalence 4 pk (S11417)
- ILC Replacement for Osram Sylvania Dulux EL LL 15w/860 220-240v E27 replacement light bulb lamp (DULUX EL LL 15W/860 220-240V E27 OSRAM SYLVANIA)
- ET2 Rover 8-Light 9.5" Wide Metallic Gold Floor Lamp (E24769-11MG)
- ET2 Pirouette 1-Light 9.25" Wide Black Floor Lamp (E24159-BK)
- ET2 Cage 1-Light 19.75" Wide White / Navaho White Floor Lamp (E20577-WTNW)
- OTTLITE 2in1 LED Magnifier Floor and Table Light (43828C-SHPR)
- DESIGN TOSCANO Bernini Barley Twist Column Gold Leaf Floor Lamp (NE5190041)
- SAFCO Resi LED Floor Lamp, Gooseneck, 60 in. Tall, White (1017WH)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- Et2 Floor Lamps